Page 1 of 655

Next

Compare
NP1.7/16EC

COMPARE

NP1.7/16EC

Description
NP1.7/16EC PILLOW BLOCK MOUNTED UNIT ; 2 BOLT 36.512MM X 93MM X 47.6MM

RHP BEARING

Part # NP1.7/16EC

BDI # 1192067

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
Loading Price
QTY
MSF2.7/16

COMPARE

MSF2.7/16

Description
MSF2.7/16 FLANGE MOUNTED UNIT ; 4-BOLT 2-7/16" DIA SHAFT CAST IRON

RHP BEARING

Part # MSF2.7/16

BDI # 1191213

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 74.63
Nominal Bolt Circle Diameter Round - Inch: 8.3

Housing Configuration: 1 Piece Solid
Other Features: Single Row
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
MFC2.15/16

COMPARE

MFC2.15/16

Description
MFC2.15/16 FLANGED CART MOUNTED UNIT

RHP BEARING

Part # MFC2.15/16

BDI # 1190881

Features

Cartridge Pilot Diameter - Inch: 6.378
Cartridge Pilot Diameter - Millimeter: 162
Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.55
Nominal Bolt Circle Diameter Round - Inch: 7.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
1235-1.1/4ECG

COMPARE

1235-1.1/4ECG

Description
1235-1.1/4ECG INSERT BRG MOUNTED UNIT

RHP BEARING

Part # 1235-1.1/4ECG

BDI # 1183741

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 38.9
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
NP2.1/8

COMPARE

NP2.1/8

Description
NP2.1/8 PILLOW BLOCK MOUNTED UNIT

RHP BEARING

Part # NP2.1/8

BDI # 1192111

Price Inventory : In stock
Loading Price
QTY