Page 1 of 173

Next

Compare
5220-B

COMPARE

5220-B

Description
5220-B RADIAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # 5220B

BDI # 347585

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN: 454219
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
UM-1309-B

COMPARE

UM-1309-B

Description
UM-1309-B RADIAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # UM1309B

BDI # 348543

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Rings
Global Part Number GPN: 454746
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NNF 5044 PP 2NR

COMPARE

NNF 5044 PP 2NR

Description
NNF 5044 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

ROLLWAY BEARING

Part # NNF 5044 PP 2NR

BDI # 23988453

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | Seal on Both Sides
Number of Rows of Rollers: Double Row
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
NNC 4924 CV

COMPARE

NNC 4924 CV

Description
NNC 4924 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # NNC 4924 CV

BDI # 23989364

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - One Side
Other Features: Full Complement
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N 216 EM

COMPARE

N 216 EM

Description
N 216 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # N 216 EM

BDI # 23989368

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY