Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563334
Mounting Method:
Set Screw
NP-18C
Description
NP-18C PILLOW BLOCK BALL BEARING ; 1-1/8" BORE 1-11/16" BASE-CTR HGT 2 HOLE
Part # 703249
BDI # 353243
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Global Part Number GPN:
6433
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MSF-28
Description
MSF-28 FLANGE BLOCK BEARING UNIT ; 1-3/4" BORE 6.2" BOLT CIRCLE 4 HOLE
Part # 701949
BDI # 347664
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Has Flinger
Global Part Number GPN:
12273
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157