ST-24C
Description
ST-24C TAKE-UP BALL BEARING ; 1-1/2" BORE 11/16" SLOT WID
Part # 703705
BDI # 355110
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Other Features:
Single Row | Standard Duty | Solid Housing | Single Lip Contact Seal
Global Part Number GPN:
675546
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
SF-32R
Description
SF-32R FLANGE BEARING UNIT ; 2" BORE 6.2" BOLT CIRCLE 4 HOLE
Part # 700457
BDI # 352005
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Reduced Diameter Insert | Has Flinger
Global Part Number GPN:
12037
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157
SFT-35
Description
SFT-35 FLANGE BEARING UNIT ; 2-3/16" BORE 7.3" BOLT CIRCLE 2 HOLE
Part # 700563
BDI # 351916
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
16973
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
184
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563344
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
23873
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing