Page 1 of 2

Next

Compare
22222 EK/C3

COMPARE

22222 EK/C3

Description
22222 EK/C3 SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID

SKF

Part # 22222 EK/C3

BDI # 1415835

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU 322 ECJ

COMPARE

NU 322 ECJ

Description
NU 322 ECJ CYLINDRICAL RLR BRG

SKF

Part # NU 322 ECJ

BDI # 1420344

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455845
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
29332 E

COMPARE

29332 E

Description
29332 E SPHER RLR THRUST BEARING ; NON-RETURNABLE

SKF

Part # 29332 E

BDI # 1265428

Features

Height - Millimeter: 67
Bore 1 - Inch: 6.299
Bore 2 - Millimeter: 203
Height - Inch: 2.638
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
3222 A/C3

COMPARE

3222 A/C3

Description
3222 A/C3 ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 69.8MM WD DR OPEN

SKF

Part # 3222 A/C3

BDI # 1260233

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
23026 CCK/C3W33

COMPARE

23026 CCK/C3W33

Description
23026 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 130MMB 200MMOD 52MM WID

SKF

Part # 23026 CCK/C3W33

BDI # 1418935

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY