Page 1 of 2

Next

Compare
NUP 222 ECP

COMPARE

NUP 222 ECP

Description
NUP 222 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 110MMB 200MMOD 38 WID

SKF

Part # NUP 222 ECP

BDI # 1420400

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455945
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 1020 M/C3

COMPARE

NU 1020 M/C3

Description
NU 1020 M/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 100MMB 150MMOD 24 WID

SKF

Part # NU 1020 M/C3

BDI # 1267182

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455381
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ 208 ECP

COMPARE

NJ 208 ECP

Description
NJ 208 ECP CYLINDRICAL RLR BRG

SKF

Part # NJ 208 ECP

BDI # 1419959

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 454954
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NUP 314 ECP

COMPARE

NUP 314 ECP

Description
NUP 314 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 70MMB 150MMOD 35 WID

SKF

Part # NUP 314 ECP

BDI # 1420126

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455986
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ 211 ECP

COMPARE

NJ 211 ECP

Description
NJ 211 ECP CYLINDRICAL RLR BRG ; 55MM BORE 100MM OD 21 WID RBEC 1

SKF

Part # NJ 211 ECP

BDI # 1420218

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 454965
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY