6203/15.875-2RSH
Description
6203/15.875-2RSH DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6203/15.875-2RSH
BDI # 18204922
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6016-2RS1
Description
6016-2RS1 DEEP GROOVE BALL BRG ; 80MM BORE 125MM OD 22MM WD
Part # 6016-2RS1
BDI # 1418624
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2598
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6011-2RS1
Description
6011-2RS1 DEEP GROOVE BALL BRG ; 55MM BORE 90MM OD 18MM WD
Part # 6011-2RS1
BDI # 1415697
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3051
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
2208 E-2RS1TN9
Description
2208 E-2RS1TN9 SELF ALIGNING BALL BRG ; 40MM BORE 80MM OD 23MM IR WD
Part # 2208 E-2RS1TN9
BDI # 1418620
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6309-2RS1/C3
Description
6309-2RS1/C3 DEEP GROOVE BALL BRG ; 45MM BORE 100MM OD 25MM WD SR 2 SEAL
Part # 6309-2RS1/C3
BDI # 1418056
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No