Page 1 of 5

Next

Compare
3305 A-2RS1/C3

COMPARE

3305 A-2RS1/C3

Description
3305 A-2RS1/C3 ANG CONTACT BALL BRG ; 25MM IDX62MM ODX25.4MM W DBL ROW

SKF

Part # 3305 A-2RS1/C3

BDI # 1250808

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: NBR Contact Seal
Global Part Number GPN: 257949
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
2307 E-2RS1TN9/C3

COMPARE

2307 E-2RS1TN9/C3

Description
2307 E-2RS1TN9/C3 SELF ALIGNING BALL BRG ; NON-RETURNABLE

SKF

Part # 2307 E-2RS1TN9/C3

BDI # 1269469

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 31
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Cage Material: Polyamide
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
6213 2RSJEM

COMPARE

6213 2RSJEM

Description
6213 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 65MMB 120MMOD 23MMWD

SKF

Part # 6213 2RSJEM

BDI # 21988017

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2352
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
3210 A-2RS1/C3

COMPARE

3210 A-2RS1/C3

Description
3210 A-2RS1/C3 ANG CONTACT BALL BRG ; 50MMX90MMX30.2MM

SKF

Part # 3210 A-2RS1/C3

BDI # 1250370

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 258029
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6301 2RSJEM

COMPARE

6301 2RSJEM

Description
6301 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 12MM BORE 37MM OD 12MM WD

SKF

Part # 6301 2RSJEM

BDI # 1265393

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.457

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2706
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY