Page 1 of 22

Next

Compare
22222 EK

COMPARE

22222 EK

Description
22222 EK SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID

SKF

Part # 22222 EK

BDI # 1416780

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22211 EK

COMPARE

22211 EK

Description
22211 EK SPHR ROLLER BRG ; 55MM BORE 100MM OD 25MM WID

SKF

Part # 22211 EK

BDI # 1418883

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
3310 A/C3

COMPARE

3310 A/C3

Description
3310 A/C3 ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM

SKF

Part # 3310 A/C3

BDI # 1416094

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257867
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3311 A/C3

COMPARE

3311 A/C3

Description
3311 A/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM

SKF

Part # 3311 A/C3

BDI # 1415683

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257850
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
22215 EK

COMPARE

22215 EK

Description
22215 EK SPHR ROLLER BRG ; 75MM BORE 130MM OD 31MM WID

SKF

Part # 22215 EK

BDI # 1418894

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY