YET 211-200
Description
YET 211-200 INSERT BALL BRG ; NON-RETURNABLE 2"B NARROW IR 3.937"OD
Part # YET 211-200
BDI # 1418443
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
25
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
565028
Mounting Method:
Eccentric Collar
FYTB 50 FM
Description
FYTB 50 FM FLANGED BLOCK BALL BRG ; NON-RETURNABLE
Part # FYTB 50 FM
BDI # 1420161
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
43.7
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | Open End | Y Bearing
Global Part Number GPN:
554731
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
157
F4B 207-WF
Description
F4B 207-WF FLANGED BALL BRG ; NON-RETURNABLE 2-7/16" BORE ECC LCK
Part # F4B 207-WF
BDI # 22132060
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Flingers Seal
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
202
Number of Mounting Holes:
4