R6FF
Description
MRC.R6FF DEEP GROOVE BALL BRG ; NON-RETURNABLE 3/8" BORE 7/8"OD 9/32" WD
Part # MRC.R6FF
BDI # 663346
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4003
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3206 A-2Z
Description
3206 A-2Z ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMX62MMX23.8MM
Part # 3206 A-2Z
BDI # 1263845
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258094
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
16100-2Z
Description
16100-2Z DEEP GROOVE BALL BRG ; 10MM BORE 28MM OD 8MM WD SR 2 MTL SHLD
Part # 16100-2Z
BDI # 1419828
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262918
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
210MFF
Description
MRC.210MFF DEEP GROOVE BALL BRG ; NON-RETURNABLE 50MM BORE 90MM OD 20MM WD
Part # MRC.210MFF
BDI # 661987
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
4356
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14.3
Other Features:
Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No