WC87504
Description
MRC.WC87504 BALL BEARING ; NON-RETURNABLE 20MMB 47MMOD 1-ROW
Part # MRC.WC87504
BDI # 663383
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove | Felt Seal | Inner Outer Ring Flush On One Side
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
WC87500
Description
MRC.WC87500 BALL BEARING ; NON-RETURNABLE 10MMB 30MMOD 1-ROW
Part # MRC.WC87500
BDI # 663361
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Felt Seal | Inner Outer Ring Flush On One Side
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
87504
Description
MRC.87504 DEEP GROOVE BALL BRG ; NON-RETURNABLE 20MMB 47MMOD 14MM WD SR
Part # MRC.87504
BDI # 663283
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
87506
Description
MRC.87506 DEEP GROOVE BALL BRG ; NON-RETURNABLE 30MMB 62MMOD 16MM WD SR
Part # MRC.87506
BDI # 663285
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
87500
Description
MRC.87500 DEEP GROOVE BALL BRG ; NON-RETURNABLE 10MMB 30MMOD 9MM WD SR
Part # MRC.87500
BDI # 663279
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No