3309 ANR/C3
Description
3309 ANR/C3 ANG CONTACT BALL BRG ; 45MM BORE 100MM OD 39.7MM WD DR OPEN
Part # 3309 ANR/C3
BDI # 1261298
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
With Snap Ring
Global Part Number GPN:
257885
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6311-2RS1
Description
6311-2RS1 DEEP GROOVE BALL BRG ; 55MM BORE 120MM OD 29MM WD
Part # 6311-2RS1
BDI # 1415723
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3046
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204-2RSH
Description
6204-2RSH DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM WD SR 2 SEALS
Part # 6204-2RSH
BDI # 1417446
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
2204 E-2RS1TN9
Description
2204 E-2RS1TN9 SELF ALIGNING BALL BRG ; 20MM BORE 47MM OD 18MM IR WD
Part # 2204 E-2RS1TN9
BDI # 1415152
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6004-2Z
Description
6004-2Z DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM W 1-ROW
Part # 6004-2Z
BDI # 1422114
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No