Page 1 of 7

Next

Compare
3206 A-RS1

COMPARE

3206 A-RS1

Description
3206 A-RS1 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 3206 A-RS1

BDI # 1250305

Features

Enclosure: 1 Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3310 A-RS1/C3

COMPARE

3310 A-RS1/C3

Description
3310 A-RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 3310 A-RS1/C3

BDI # 1250908

Features

Enclosure: 1 Seal
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
HK 4018 RS

COMPARE

HK 4018 RS

Description
HK 4018 RS NEEDLE ROLLER BRG ; NON-RETURNABLE

SKF

Part # HK 4018 RS

BDI # 1421776

Features

Enclosure: 1 Seal
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.85
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
BK 1614 RS

COMPARE

BK 1614 RS

Description
SKF BK 1614 RS

SKF

Part # BK 1614 RS

BDI # 1477786

Features

Enclosure: 1 Seal
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: Yes
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.866
Retainer: Yes
Separable: No
Other Features: Drawn Cup Bearing | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
BK 2518 RS

COMPARE

BK 2518 RS

Description
SKF BK 2518 RS

SKF

Part # BK 2518 RS

BDI # 23927928

Features

Enclosure: 1 Seal
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: Yes
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.26
Retainer: Yes
Separable: No
Other Features: Drawn Cup Bearing | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY