UCP207-23-SS-OEC
Description
UCP207-23-SS-OEC PILLOW BLOCK BALL BRG ; NON-RETURNABLE
Part # 78207R/SS
BDI # 340441
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Other Features:
Single Row | Stainless Steel Insert | Black Housing | Open End Cover | Back Spring Seal
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
UCP207-23-SS
Description
UCP207-23-SS PILLOW BLOCK BALL BEARING ; NON-RETURNABLE POLYAMIDE SS
Part # 73207/SS
BDI # 340015
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Other Features:
Single Row | Stainless Steel Insert | Black Housing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6