W206PP
Description
W206PP Z17-P FS50000 DEEP GRV BALL BRG ; 30MM ID 62MM OD 23.825MM WD
Part # W206PP Z17-P FS50000
BDI # 1374864
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23.825
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269401
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
202KLL3
Description
202KLL3 DEEP GROOVE BALL BRG ; 16MM ID 35MM OD 11MM WD SR 2 SEALS
Part # P202KLL3Z17PFS50000
BDI # 1311861
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Conrad | Light Duty | Mechanical Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No