RA103RRB
Description
RA103RRB + COL INSERT BEARING ; 1-3/16" BORE NARROW IR 2.441" OD
Part # RA103RRB + COL
BDI # 1371297
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561666
Mounting Method:
Eccentric Collar
RA012RRB
Description
RA012RRB + COL INSERT BEARING ; 3/4" BORE NARROW IR 1.85" OD
Part # RA012RRB + COL
BDI # 1371269
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561641
Mounting Method:
Eccentric Collar
G1115KRRB
Description
G1115KRRB + COL INSERT BEARING ; 1-15/16" BORE IR WID 3.543" OD
Part # G1115KRRB + COL
BDI # 1356175
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
62.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561527
Mounting Method:
Eccentric Collar
W206PP
Description
W206PP Z17-P FS50000 DEEP GRV BALL BRG ; 30MM ID 62MM OD 23.825MM WD
Part # W206PP Z17-P FS50000
BDI # 1374864
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23.825
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269401
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
1108KRR
Description
1108KRR + COL INSERT BEARING ; 1-1/2" BORE IR WID 0.709" OR WID
Part # 1108KRR + COL
BDI # 1310042
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar