GN307KRRB
Description
GN307KRRB + COL INSERT BRG ; NON-RETURNABLE
Part # GN307KRRB + COL
BDI # 1356300
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
45
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
115.9
Outer Race Profile:
Spherical
Global Part Number GPN:
561270
Mounting Method:
Eccentric Collar
5207W
Description
5207W C1 ANGULAR CONTACT BALL BRG ; 35MM ID 72MM OD 27MM WD DR OPEN
Part # 5207W C1
BDI # 1345798
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255290
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
303KDD
Description
303KDD DEEP GROOVE BALL BRG ; 17MM ID 47MM OD 14MM WD
Part # P303KDD Z6 FS50000
BDI # 1336449
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1442
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
W210PP
Description
W210PP Z22-P FS50000 DEEP GRV BALL BRG ; 50MM ID 90MM OD 30.18MM WD
Part # W210PP Z22-P FS50000
BDI # 1374911
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269408
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
GYA008RRB
Description
GYA008RRB INSERT BRG ; 1/5" BORE NARROW IR 1.575" OD
Part # GYA008RRB
BDI # 1356526
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
23.825
Outer Race Profile:
Spherical
Global Part Number GPN:
561325
Mounting Method:
Set Screw