203RR2
Description
203RR2 DEEP GROOVE BALL BRG ; 5/8" ID 1.575" OD 0.472" WD SR 2 SEAL
Part # 203RR2
BDI # 1424151
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
209PP
Description
209PP Z6 FS50000 DEEP GROOVE BALL BRG ; 45MM ID 85MM OD 19MM WD
Part # 209PP Z6 FS50000
BDI # 1312193
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1342
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
204RR6
Description
204RR6C1 DEEP GROOVE BALL BRG ; 3/4" ID 1-25/32" OD 0.61" WD 2 SEALS
Part # 204RR6C1
BDI # 1424154
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.5
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C1-Extra Tight
Internal Special Features:
No
Snap Ring:
No
9108PP
Description
9108PP Z6 FS50000 DEEP GROOVE BALL BRG ; 40MM BORE 68MM OD 15MM WD
Part # 9108PP Z6 FS50000
BDI # 1352312
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1637
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
9104PP
Description
9104PP Z5 FS50000 DEEP GROOVE BALL BRG ; 20MM ID 42MM OD 12MM WD
Part # 9104PP Z5 FS50000
BDI # 1352263
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1615
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No