99102CD-2
Description
99102CD-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 10" OD 4-3/8" WD
Part # 99102CD-20081
BDI # 1353198
Features
Component:
Double Cup
Width - Millimeter:
111.125
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
649160
Precision Class:
Standard
Width - Inch:
4.375
Basic Number:
99102CD
23036EJW33C3
Description
23036EJW33C3 SPHERICAL RLR BRG ; 180MM ID 280MM OD 74MM WD
Part # 23036EJW33C3
BDI # 20055232
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HM262710-2
Description
HM262710-20000 TAPERED ROLLER BRG CUP ; NON-RETURNABLE SINGLE 18-24 OD
Part # HM262710-20000
BDI # 1358942
Features
Component:
Cup
Width - Millimeter:
74.625
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Outside Diameter - Millimeter:
488.95
Other Features:
Heavy Medium Duty
Global Part Number GPN:
649880
Precision Class:
Standard
Width - Inch:
2.938
Basic Number:
HM262710
99600-90191
Description
99600-90191 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE 2-ROW 8-12 OD
Part # 99600-90191
BDI # 1353436
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Bore - Millimeter:
152.4
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Global Part Number GPN:
655825
Assembly Components:
99600 (2) | 99102CD (1) | X7S-99600 (1)
Basic Number:
99600
Precision Class:
Standard
291750-2
Description
291750-20000 TAPERED ROLLER BEARING CUP ; PRECISION 17-1/2" OD 1-9/16" WD
Part # 291750-20000
BDI # 1330157
Features
Component:
Cup
Width - Millimeter:
39.7
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Global Part Number GPN:
646206
Precision Class:
Standard
Width - Inch:
1.563
Basic Number:
291750