203RR2
Description
203RR2 DEEP GROOVE BALL BRG ; 5/8" ID 1.575" OD 0.472" WD SR 2 SEAL
Part # 203RR2
BDI # 1424151
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
T126AW-90010
Description
T126AW-90010 THRUST TAPERED RLR BEARING ; 1.26" BORE 1 2-3/16" OD 5/8" HGT
Part # T126AW-90010
BDI # 1373690
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.26
Bore 2 - Millimeter:
32
Height - Inch:
0.625
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | Oil Holes in Retainer | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T387-904B4
Description
T387-904B4 THRUST TAPERED RLR BEARING ; 3-7/8" BORE 1 5" OD 49/64" HGT
Part # T387-904B4
BDI # 1373787
Features
Height - Millimeter:
19.431
Bore 1 - Inch:
3.875
Bore 2 - Millimeter:
98.425
Height - Inch:
0.765
Bore 2 - Inch:
3.875
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
7305WN SU
Description
7305WN SU ANGULAR CONTACT BALL BRG ; 25MM ID 62MM OD 17MM WD SR OPEN
Part # 7305WN SU
BDI # 1350505
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5209W
Description
5209W C1 ANGULAR CONTACT BALL BRG ; 45MM ID 85MM OD 30.2MM WD
Part # 5209W C1
BDI # 1345810
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255297
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)