W210PP2
Description
W210PP2C4 BALL BEARING ; 1-15/16" ID 3.543" OD 1-3/16" WD SR
Part # W210PP2C4
BDI # 1374913
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
RA014RRB
Description
RA014RRB + COL INSERT BEARING ; 7/8" BORE NARROW IR 2.047" OD
Part # RA014RRB + COL
BDI # 1371287
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561655
Mounting Method:
Eccentric Collar
204RR6 A4362;P204RR6 A4362
Description
P204RR6A4362 BALL BEARING ; 3/4" ID 1-25/32" OD 0.61" WD SEALED
Part # P204RR6A4362
BDI # 1311998
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.5
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
G1012KRRB;G1012KRRB+COL
Description
G1012KRRB INSERT BEARING ; 3/4" BORE IR WID 1.85" OD
Part # G1012KRRB + COL
BDI # 1356102
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Spherical
Global Part Number GPN:
561419
Mounting Method:
Eccentric Collar
S1PP7
Description
S1PP7 DEEP GROOVE BALL BEARING ; 1/4" ID 5/8" OD .196" WD
Part # PS1PP7 Z1 FS50160
BDI # 1371896
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1708
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No