G1200KRRB
Description
G1200KRRB + COL INSERT BEARING ; 2" BORE IR WID 3.937" OD
Part # G1200KRRB + COL
BDI # 1356180
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561534
Mounting Method:
Eccentric Collar
55175C-2
Description
55175C-70400 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE 1.059" WD
Part # 55175C-70400
BDI # 1346466
Features
Component:
Cone
Width - Millimeter:
26.899
Inch - Metric:
Inch
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Global Part Number GPN:
647537
Precision Class:
Standard
Width - Inch:
1.059
Basic Number:
55175C
RAK1 1/2
Description
RAK1 1/2 PILLOW BLK BRG UNIT ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE
Part # RAK1 1/2
BDI # 1371353
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.363
Other Features:
Single Row | Low Base
Global Part Number GPN:
520439
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
394A-2
Description
394A-20024 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE 4-8 OD
Part # 394A-20024
BDI # 1339156
Features
Component:
Cup
Width - Millimeter:
18.821
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110.007
Global Part Number GPN:
648457
Precision Class:
Standard
Width - Inch:
0.741
Basic Number:
394A
22216EJW33
Description
22216EJW33 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD OPEN
Part # 22216EJW33
BDI # 1424213
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing