G1107KRRB
Description
G1107KRRB + COL INSERT BEARING ; 1-7/16" BORE IR WID 2.835" OD
Part # G1107KRRB + COL
BDI # 1356145
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.2
Outer Race Profile:
Spherical
Global Part Number GPN:
561485
Mounting Method:
Eccentric Collar
G1200KRRB
Description
G1200KRRB + COL INSERT BEARING ; 2" BORE IR WID 3.937" OD
Part # G1200KRRB + COL
BDI # 1356180
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561534
Mounting Method:
Eccentric Collar
RA104RRB
Description
RA104RRB + COL INSERT BEARING ; 1-1/4" BORE NARROW IR 2.835" OD
Part # RA104RRB + COL
BDI # 1425578
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
482166
Mounting Method:
Eccentric Collar
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
YA100RRB
Description
YA100RRB INSERT BRG ; 1" BORE NARROW IR 2.047" OD
Part # YA100RRB
BDI # 1375356
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
28.169
Outer Race Profile:
Spherical
Global Part Number GPN:
482168
Mounting Method:
Set Screw