32209M-90KM1
Description
32209M-90KM1 TAPERED ROLLER BEARING ASSY ; 45MM BORE 85MM OD
Part # 32209M-90KM1
BDI # 1424438
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Bore - Millimeter:
45
Bore - Inch:
1.772
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel
Assembly Components:
X32209 (1) | Y32209 (1)
Basic Number:
X32209
Precision Class:
Standard
ER55
Description
ER55 INSERT BEARING ; 3-7/16" BORE IR WID 1-15/16" OR WID
Part # ER55
BDI # 1425089
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
49.225
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
85.725
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
66462-2
Description
66462-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 66462-20024
BDI # 1348874
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Outside Diameter - Millimeter:
117.475
Global Part Number GPN:
647666
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
66462
202KRR7
Description
202KRR7Z17P DEEP GROOVE BALL BEARING ; 1/2" ID 1-1/2" OD 0.567" WD SR 2 SEAL
Part # 202KRR7Z17P
BDI # 1311864
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.4
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
30302-90KA1
Description
30302-90KA1 TAPERED ROLLER BEARING ASSY ; 15MM X 42MM X 14.25MM SINGLE ROW
Part # 30302-90KA1
BDI # 1424379
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
15
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
656357
Assembly Components:
X30302 (1) | Y30302 (1)
Basic Number:
30302
Precision Class:
Standard