QAAFX13A207SNNG
Description
QAAFX13A207SNNG FLANGE BLOCK SPH RLR BRG ; NON-RETURNABLE CONC LOCK DBL-COLLAR
Part # QAAFX13A207SNNG
BDI # 21991172
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
109.22
Nominal Bolt Circle Diameter Round - Inch:
7.1
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
180
Number of Mounting Holes:
4
QAAFX13A207SO
Description
QAAFX13A207SO FLANGE BLOCK SPH RLR BRG ; NON-RETURNABLE 207IN
Part # QAAFX13A207SO
BDI # 770995
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
109.22
Nominal Bolt Circle Diameter Round - Inch:
7.1
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | With Set Screw
Global Part Number GPN:
527734
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
180
QAAP15A215SN
Description
QAAP15A215SN PILLOW BLOCK SPH RLR BRG ; 2 BOLT 2.938IN BORE CAST STEEL
Part # QAAP15A215SN
BDI # 783818
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
120.396
Other Features:
Double Row | Double Collar
Global Part Number GPN:
513048
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.3
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QAATU13A207SO
Description
QAATU13A207SO TAKE-UP SPH RLR BRG ; NON-RETURNABLE 207IN
Part # QAATU13A207SO
BDI # 772321
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Double Row | Double Collar | Non-Expansion | Triple Lip Contact Urethane Seal | Steel Cage | With Set Screw
Global Part Number GPN:
676054
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
E-PF-TRB-1 15/16
Description
E-PF-TRB-1 15/16 FLANGE BLOCK BRG ; CAST IRON
Part # E-PF-TRB-1 15/16
BDI # 1355741
Features
Cartridge Pilot Diameter - Inch:
4.5
Cartridge Pilot Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Wide Inner Race | With Set Screw
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar