15245-2
Description
15245-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.441" OD 9/16" WD
Part # 15245-20024
BDI # 1310982
Features
Component:
Cup
Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62.001
Global Part Number GPN:
645589
Precision Class:
Standard
Width - Inch:
0.563
Basic Number:
15245
MM208KCR
Description
MM208KCR PRECISION BALL BEARING ; 40MM ID 80MM OD 18MM WD
Part # MM208KCR
BDI # 1366737
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Super Precision | Conrad | Non Filling Slot
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
66462-2
Description
66462-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 66462-20024
BDI # 1348874
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Outside Diameter - Millimeter:
117.475
Global Part Number GPN:
647666
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
66462
202KRR7
Description
202KRR7Z17P DEEP GROOVE BALL BEARING ; 1/2" ID 1-1/2" OD 0.567" WD SR 2 SEAL
Part # 202KRR7Z17P
BDI # 1311864
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.4
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
30302-90KA1
Description
30302-90KA1 TAPERED ROLLER BEARING ASSY ; 15MM X 42MM X 14.25MM SINGLE ROW
Part # 30302-90KA1
BDI # 1424379
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
15
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
656357
Assembly Components:
X30302 (1) | Y30302 (1)
Basic Number:
30302
Precision Class:
Standard