6320
Description
6320 DEEP GROOVE BALL BEARING ; 54.813MM ID X 135.755MM OD
Part # 6320
BDI # 1348261
Features
Enclosure:
Open
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
206W;206WC2
Description
206WC2 DEEP GROOVE BALL BRG ; 30MM ID 62MM OD 16MM WD
Part # 206WC2
BDI # 1312103
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
1310
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
21313EJW33
Description
21313EJW33 SPHERICAL RLR BRG ; 65MM ID 140MM OD 33MM WD OPEN
Part # 21313EJW33
BDI # 20054055
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
5412WBR
Description
5412WBRC1 ANGULAR CONTACT BALL BRG ; 60MM ID 150MM OD 66.68MM WD
Part # 5412WBRC1
BDI # 1346368
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255391
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5310WG
Description
5310WG C2 ANGULAR CONTACT BALL BRG ; 50MM ID 110MM OD 44.4MM WD
Part # 5310WG C2
BDI # 1346158
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255358
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)