RA103RRB
Description
RA103RRB + COL INSERT BEARING ; 1-3/16" BORE NARROW IR 2.441" OD
Part # RA103RRB + COL
BDI # 1371297
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561666
Mounting Method:
Eccentric Collar
6320
Description
6320 DEEP GROOVE BALL BEARING ; 54.813MM ID X 135.755MM OD
Part # 6320
BDI # 1348261
Features
Enclosure:
Open
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3720-2
Description
3720-20082 TAPERED ROLLER BEARING CUP ; 93.264MM OD X 23.812MM W
Part # 3720-20082
BDI # 1338407
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Outside Diameter - Millimeter:
93.269
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
3720
H715311-2
Description
H715311-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # H715311-20024
BDI # 1357024
Features
Component:
Cup
Width - Millimeter:
36.525
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Heavy Duty
Global Part Number GPN:
645924
Precision Class:
Standard
Width - Inch:
1.438
Basic Number:
H715311
25820-2
Description
25820-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-7/8" OD 3/4" WD
Part # 25820-20024
BDI # 1328775
Features
Component:
Cup
Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Outside Diameter - Millimeter:
73.025
Global Part Number GPN:
648205
Precision Class:
Standard
Width - Inch:
0.75
Basic Number:
25820