G1200KRR
Description
G1200KRR + COL INSERT BEARING ; 2" BORE IR WID 0.983" OR WID
Part # G1200KRR + COL
BDI # 1356178
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
24.968
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
L68111-2
Description
L68111-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.361" OD 0.47" WD
Part # L68111-20024
BDI # 1363070
Features
Component:
Cup
Width - Millimeter:
11.938
Inch - Metric:
Inch
Outside Diameter - Inch:
2.361
Outside Diameter - Millimeter:
59.969
Other Features:
Light Duty
Global Part Number GPN:
646434
Precision Class:
Standard
Width - Inch:
0.47
Basic Number:
L68111
L44610-2
Description
L44610-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.98" OD 0.42" WD
Part # L44610-20024
BDI # 1362763
Features
Component:
Cup
Width - Millimeter:
10.668
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Other Features:
Light Duty
Global Part Number GPN:
649329
Precision Class:
Standard
Width - Inch:
0.42
Basic Number:
L44610
NA24776SW-90016
Description
NA24776SW-90016 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 1-1/2" BORE 4-1/4" OD
Part # NA24776SW-90016
BDI # 1367262
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
38.1
Other Features:
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Global Part Number GPN:
654677
Assembly Components:
NA24776-SW (2) | K78175 (1) | T70123 (2)
Basic Number:
NA24776
Precision Class:
Standard
YA100RR
Description
YA100RR INSERT BRG ; 1" BORE NARROW IR 0.591" OR WID
Part # YA100RR
BDI # 1375355
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
28.169
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw