FS3KDD;FS3KDD Z1 FS50000
Description
FS3KDD Z1 FS50000 BALL BEARING ; 3/8" ID 7/8" OD 7/32" WD SR 2 MTL SHL
Part # FS3KDD Z1 FS50000
BDI # 1356011
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5.563
Other Features:
0.969" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
S10KDD
Description
S10KDD Z5 FS50000 DEEP GROOVE BALL BRG ; 1IN ID 2IN OD 1/2IN WD
Part # S10KDD Z5 FS50000
BDI # 1371819
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1697
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
207KDDG
Description
207KDDG Z6 FS50000 DEEP GROOVE BALL BRG ; 35MM ID 72MM OD 17MM WD
Part # 207KDDG Z6 FS50000
BDI # 1312111
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1314
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
34KDD
Description
34KDD DEEP GROOVE BALL BRG ; 4MM ID 16MM OD 5MM WD
Part # P34KDD Z1 FS50160
BDI # 1337714
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1575
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
208KDDG
Description
208KDDG Z6 FS50000 DEEP GRV RDL BALL BRG ; <12 OD
Part # 208KDDG Z6 FS50000
BDI # 1312153
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1326
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes