5207W
Description
5207W C1 ANGULAR CONTACT BALL BRG ; 35MM ID 72MM OD 27MM WD DR OPEN
Part # 5207W C1
BDI # 1345798
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255290
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5306W C1
Description
5306W C1 ANGULAR CONTACT BALL BRG ; 30MM ID 72MM OD 30.2MM WD DR OPEN
Part # 5306W C1
BDI # 1346120
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255336
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7209WN
Description
7209WN ANGULAR CONTACT BALL BRG ; 45MM ID 85MM OD 19MM WD
Part # 7209WN
BDI # 1350375
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
254887
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5203KDD3
Description
5203KDD3 ANGULAR CONTACT BALL BRG ; 17MM ID 40MM OD 17.5MM WD
Part # 5203KDD3
BDI # 1345771
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255273
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
5204KD
Description
5204KD ANGULAR CONTACT BALL BRG ; 20MM ID 47MM OD 20.6MM WD
Part # 5204KD
BDI # 1345778
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255278
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)