Page 1 of 4

Next

Compare
SAOL 1 7/16

COMPARE

SAOL 1 7/16

Description
SAOL 1 7/16 PILLOW BLK BRG UNIT ; NON-RETURNABLE

TIMKEN

Part # SAOL 1 7/16

BDI # 1372512

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 111.125
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 520235
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SAS 5/8

COMPARE

SAS 5/8

Description
SAS 5/8 PILLOW BLK BRG UNIT ; 5/8" BORE 1-3/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # SAS 5/8

BDI # 1372533

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 23.825
Other Features: Single Row | High Base
Global Part Number GPN: 520205
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SCJ1 7/16

COMPARE

SCJ1 7/16

Description
SCJ1 7/16 FLANGE BRG UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 4 HOLE

TIMKEN

Part # SCJ1 7/16

BDI # 1372565

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 36.525
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Narrow Inner Race

Global Part Number GPN: 546725
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 130

Price Inventory : Available to order
Loading Price
QTY
YA012RR

COMPARE

YA012RR

Description
YA012RR INSERT BRG ; 3/4" BORE NARROW IR 0.591" OR WID

TIMKEN

Part # YA012RR

BDI # 1375351

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 27
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
YCJT 3/4 SGT

COMPARE

YCJT 3/4 SGT

Description
YCJT 3/4 SGT FLANGED BEARING UNIT ; 3/4" BORE 3-1/2" BOLT CIRCLE 2 HOLE

TIMKEN

Part # YCJT 3/4 SGT

BDI # 1375564

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish

Global Part Number GPN: 545932
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY