RA115RR
Description
RA115RR + COL INSERT BRG ; 1-15/16" BORE NARROW IR 0.866" OR WID
Part # RA115RR + COL
BDI # 1371316
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
32009XM 90KM1
Description
32009XM-90KM1 TAPERED ROLLER BRG ASSY ; 45MM BORE 75MM OD
Part # 32009XM-90KM1
BDI # 1424412
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Bore - Millimeter:
45
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
660682
Assembly Components:
X32009XM (1) | Y32009XM (1)
Basic Number:
32009
Precision Class:
Standard
RA103RRB
Description
RA103RRB + COL INSERT BEARING ; 1-3/16" BORE NARROW IR 2.441" OD
Part # RA103RRB + COL
BDI # 1371297
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561666
Mounting Method:
Eccentric Collar
L68111-2
Description
L68111-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.361" OD 0.47" WD
Part # L68111-20024
BDI # 1363070
Features
Component:
Cup
Width - Millimeter:
11.938
Inch - Metric:
Inch
Outside Diameter - Inch:
2.361
Outside Diameter - Millimeter:
59.969
Other Features:
Light Duty
Global Part Number GPN:
646434
Precision Class:
Standard
Width - Inch:
0.47
Basic Number:
L68111
LM603011-2
Description
LM603011-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 3-1/16" OD 19/32" WD
Part # LM603011-20024
BDI # 1364787
Features
Component:
Cup
Width - Millimeter:
15.088
Inch - Metric:
Inch
Outside Diameter - Inch:
3.063
Outside Diameter - Millimeter:
77.8
Other Features:
Light Medium Duty
Global Part Number GPN:
647249
Precision Class:
Standard
Width - Inch:
0.594
Basic Number:
LM603011