6007-2RSC3
Description
6007-2RS-C3 DEEP GROOVE BALL BEARING ; 35MM ID 62MM OD 14MM WD 2 SEAL
Part # 6007-2RS-C3
BDI # 1424775
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
W205PP;PW205PPC3FS50000
Description
PW205PPC3FS50000 DEEP GROOVE BALL BRG ; 25MM ID 52MM OD 20.62MM WD
Part # PW205PPC3FS50000
BDI # 1374858
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20.62
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269398
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
9104PP
Description
9104PP Z5 FS50000 DEEP GROOVE BALL BRG ; 20MM ID 42MM OD 12MM WD
Part # 9104PP Z5 FS50000
BDI # 1352263
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1615
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
307PP;307PP Z3 FS50000
Description
307PP Z3 FS50000 DEEP GROOVE BALL BRG ; 35MM ID 80MM OD 21MM WD
Part # 307PP Z3 FS50000
BDI # 1336517
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1483
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
208PP;208PP Z3 FS50000
Description
208PP Z3 FS50000 DEEP GROOVE BALL BRG ; 40MM ID 80MM OD 18MM WD
Part # 208PP Z3 FS50000
BDI # 1312166
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1330
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No