Page 1 of 12961

Next

Compare
6907 ZZ

COMPARE

6907 ZZ

Description
6907ZZ ; SINGLE ROW DEEP GROOVE B.BRG

KOYO

Part # 6907ZZ

BDI # 552642

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 10
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 261168
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
62112RSC3

COMPARE

62112RSC3

Description
62112RSC3 ; SINGLE ROW DEEP GROOVE BALL BEARING

KOYO

Part # 62112RSC3

BDI # 552333

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 21
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
1211

COMPARE

1211

Description
1211 ; SELF ALIGNING BALL BEARING

KOYO

Part # 1211

BDI # 553534

Features

Enclosure: Open
Outer Race Width - Millimeter: 21
Other Features: Allowable Misalignment 2.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
3206JC3

COMPARE

3206JC3

Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW

NSK

Part # 3206JC3

BDI # 1185533

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256508
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3308NRJC3

COMPARE

3308NRJC3

Description
3308NRJC3 ANGULAR CONTACT BALL BEARING ; 40MM BOREX90MM ODX36.5MM W 2-ROW

NSK

Part # 3308NRJC3

BDI # 1185694

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256540
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY