6206-2RSR-L038-C3

COMPARE

6206-2RSR-L038-C3

Description
6206-2RSR-L038-C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SGL ROW 30MM BORE 62MM OD

FAG

Part # 6206-2RSR-L038-C3

BDI # 1411032

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3552
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
P2B-DLU-104S

COMPARE

P2B-DLU-104S

Description
P2B-DLU-104S PILLOW BLOCK BEARING

DODGE

Part # 128706

BDI # 260014

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 39.7
Other Features: Single Row
Global Part Number GPN: 493755
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SS-2432-12

COMPARE

SS-2432-12

Description
SS-2432-12 SLEEVE BEARING ; 0.753"X1.003"X3/4" PWDR MTL BRONZE

ISOSTATIC

Part # 401247

BDI # 524928

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.75
Nominal Outside Diameter - Inch: 1
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.003
Length Thru Bore - Millimeter: 19.05
Nominal Bore - Millimeter: 19.05
Length Thru Bore - Inch: 0.75
Global Part Number GPN: 491602

Price Inventory : Available to order
Loading Price
QTY
7205WN

COMPARE

7205WN

Description
7205WN ANGULAR CONTACT BALL BRG ; 25MM ID 52MM OD 15MM WD

TIMKEN

Part # 7205WN

BDI # 1350360

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 254875
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6205 2RSJEM

COMPARE

6205 2RSJEM

Description
6205 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE SR 25MMX52MMX15MM 2 SEALS

SKF

Part # 6205 2RSJEM

BDI # 21480033

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2822
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY