Page 1 of 36

Next

Compare
VF2S-112

COMPARE

VF2S-112

Description
VF2S-112 FLANGE BEARING UNIT ; 3/4" BORE 3-1/2" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767605

BDI # 310790

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 27
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 13179
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
CF 7/8 S

COMPARE

CF 7/8 S

Description
CF 7/8 S CAM FOLLOWER BEARING ; 7/8" RLR DIA 1/2" RLR WD

MCGILL

Part # 2080110000

BDI # 344014

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20652

Price Inventory : In stock
Loading Price
QTY
CF 1 1/2 S

COMPARE

CF 1 1/2 S

Description
CF 1 1/2 S CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # 2140110000

BDI # 343933

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20722

Price Inventory : In stock
Loading Price
QTY
2-1

COMPARE

2-1

Description
2-1 INSERT BEARING ; GEN GOLD SET SCREW

SEALMASTER

Part # 700015

BDI # 353890

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 17.475
Other Features: Single Row | Standard Duty | Black Oxide Coated | Single Lock | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.925
Outer Race Profile: Spherical
Global Part Number GPN: 563761
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
6003VVC3

COMPARE

6003VVC3

Description
6003VVC3 DEEP GROOVE BALL BEARING ; 17MM BOREX35MM ODX10MM W 1-ROW

NSK

Part # 6003VVC3

BDI # 1186075

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 10
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5876
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY