CB-1620-20
Description
CB-1620-20 SLEEVE BEARING ; 1" BORE 1-1/4" OD 2-1/2" LTB
Part # 104398
BDI # 522870
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.25
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
489565
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Full Complement
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591672
Self Aligning:
No
SCJT1 1/4S
Description
SCJT1 1/4S FLANGED BEARING UNIT ; 1-1/4" BORE 4.6" BOLT CIRCLE 2 HOLE
Part # SCJT1 1/4S
BDI # 1372582
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
32.54
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | Smaller Housing
Global Part Number GPN:
546747
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
6207
Description
6207 DEEP GROOVE BALL BEARING ; 35MM BORE 72MM OD 17MM W 1-ROW
Part # 6207
BDI # 1420684
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2308
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No