Page 1 of 9

Next

Compare
SNP1.3/16

COMPARE

SNP1.3/16

Description
SNP1.3/16 PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE SHORT BASE CAST IRON

RHP BEARING

Part # SNP1.3/16

BDI # 17762590

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row
Housing Style: 2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch: 2.6

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 42.9

Price Inventory : In stock
Loading Price
QTY
6204DDUC3

COMPARE

6204DDUC3

Description
6204DDUC3 DEEP GROOVE BALL BEARING ; 20MM BOREX47MM ODX14MM W 1-ROW

NSK

Part # 6204DDUC3

BDI # 1412879

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5972
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
VF2S-112M

COMPARE

VF2S-112M

Description
VF2S-112M FLANGE BEARING UNIT ; 3/4" BORE 2.8" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767352

BDI # 311551

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 2.8
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 550154
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
6006LLUC3/EM

COMPARE

6006LLUC3/EM

Description
6006LLUC3/EM DEEP GROOVE BALL BEARING ; 30MM ID 55MM OD 13MM W DOUBLE SEALED

NTN

Part # 6006LLUC3/EM

BDI # 1204709

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 13
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.165

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1070
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6204-2RS

COMPARE

6204-2RS

Description
6204-2RS DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM WD SR 2 SEALS

TIMKEN

Part # 6204-2RS

BDI # 1424835

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY