Page 1 of 4

Next

Compare
MP-31

COMPARE

MP-31

Description
MP-31 PILLOW BLOCK BEARING UNIT ; 1-15/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 701870

BDI # 351931

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row
Global Part Number GPN: 6197
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
AKL.4405

COMPARE

AKL.4405

Description
AKL.4405 THRUST BALL BEARING ; 3/4" BORE

INA

Part # AKL.4405

BDI # 1172129

Features

Height - Millimeter: 15.875
Bore 1 - Inch: 0.75
Bore 2 - Millimeter: 19.837
Height - Inch: 0.625
Bore 2 - Inch: 0.781

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 1.688
Other Features: Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
P2B-DI-207R

COMPARE

P2B-DI-207R

Description
P2B-DI-207R; 023341 PILLOW BLK BRG

DODGE

Part # 023341

BDI # 240890

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 522570
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
GYA104RRB

COMPARE

GYA104RRB

Description
GYA104RRB INSERT BRG ; 1-1/4" BORE NARROW IR 2.835" OD

TIMKEN

Part # GYA104RRB

BDI # 1356536

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 36.678
Outer Race Profile: Spherical
Global Part Number GPN: 561334
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
RCJT 1/2

COMPARE

RCJT 1/2

Description
RCJT 1/2 FLANGE BRG UNIT ; 1/2" BORE 3" BOLT CIRCLE 2 HOLE

TIMKEN

Part # RCJT 1/2

BDI # 1371601

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | With Set Screw
Global Part Number GPN: 546789
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY