6204-2Z/C3
Description
6204-2Z /C3 DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM W 1-ROW
Part # 6204-2Z/C3
BDI # 1415105
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3107
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6209-2RS1
Description
6209-2RS1 DEEP GROOVE BALL BRG ; 45MM BORE 85MM OD 19MM WD
Part # 6209-2RS1
BDI # 1415314
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3090
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6309-2RS1
Description
6309-2RS1 DEEP GROOVE BALL BRG ; 45MM BORE 100MM OD 25MM WD
Part # 6309-2RS1
BDI # 1418055
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2927
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6014-2RS1
Description
6014-2RS1 DEEP GROOVE BALL BRG ; 70MM BORE 110MM OD 20MM WD
Part # 6014-2RS1
BDI # 1421460
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1927
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206-2Z/C3
Description
6206-2Z /C3 DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD SR 2 MTL SHLD
Part # 6206-2Z/C3
BDI # 1417043
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2817
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No