Page 1 of 2

Next

Compare
3307B-2ZTNC3

COMPARE

3307B-2ZTNC3

Description
3307B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW

NSK

Part # 3307B-2ZTNC3

BDI # 17757731

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3203B-2RSTNC3

COMPARE

3203B-2RSTNC3

Description
3203B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 17MM BOREX40MM ODX17.5MM W 2-ROW

NSK

Part # 3203B-2RSTNC3

BDI # 17757639

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
ZKLF1255-2RS-XL

COMPARE

ZKLF1255-2RS-XL

Description
ZKLF1255-2RS-XL X-LIFE BALL BRG ; NON-RETURNABLE 12MM BORE 55MM OD 25MM

INA

Part # ZKLF1255-2RS-XL

BDI # 18316065

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Other Features: With Fixing Holes | With Snap Ring Groove
Cage Material: Polyamide
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7222-B-XL-MP-UA

COMPARE

7222-B-XL-MP-UA

Description
7222-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 110MM X 200MM

FAG

Part # 7222-B-XL-MP-UA

BDI # 1151889

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235544
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3308 ATN9/C3

COMPARE

3308 ATN9/C3

Description
3308 ATN9/C3 ANG CONTACT BALL BRG ; DOUBLE ROW

SKF

Part # 3308 ATN9/C3

BDI # 1421910

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Glass Fibre Reinforced Cage
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY