Page 1 of 10

Next

Compare
3307B-2ZTNC3

COMPARE

3307B-2ZTNC3

Description
3307B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW

NSK

Part # 3307B-2ZTNC3

BDI # 17757731

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3203B-2RSTNC3

COMPARE

3203B-2RSTNC3

Description
3203B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 17MM BOREX40MM ODX17.5MM W 2-ROW

NSK

Part # 3203B-2RSTNC3

BDI # 17757639

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3205 A-2RS1

COMPARE

3205 A-2RS1

Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM

SKF

Part # 3205 A-2RS1

BDI # 1414444

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258105
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
RCB-162117

COMPARE

RCB-162117

Description
RCB-162117 ; CLUTCH BEARING

KOYO

Part # RCB-162117

BDI # 1088496

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.313
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Integral Spring
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
22212 E

COMPARE

22212 E

Description
22212 E SPHR ROLLER BRG ; 60MMX110MMX28MM SHAFT MOUNT

SKF

Part # 22212 E

BDI # 1418884

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY