22244 CC/W33

COMPARE

22244 CC/W33

Description
22244 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 22244 CC/W33

BDI # 1418902

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22244 CCK/C3W33

COMPARE

22244 CCK/C3W33

Description
22244 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 220MMB 400MMOD 108MM WID

SKF

Part # 22244 CCK/C3W33

BDI # 1265044

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY