GRAE40RRB
Description
GRAE40RRB + COL INSERT BRG ; 40MM BORE NARROW IR 80MM OD
Part # GRAE40RRB + COL
BDI # 1425118
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561277
Mounting Method:
Eccentric Collar