CF 1 1/2 SB
Description
CF 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD
Part # 2140112000
BDI # 1402431
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20723
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement | With Seals and Internal Thrust Washers
MCF 26 SB
Description
MCF 26 SB CAM FOLLOWER BEARING ; 26MM ROLLER DIA 12MM ROLLER WIDTH
Part # 1626015001
BDI # 344742
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20928
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement | With Seals and Internal Thrust Washers