CRSB-8

COMPARE

CRSB-8

Description
CRSB-8 STUD TRACK ROLLER ; 1/2IN OD 10-32UNF SEALED W/OUTER RING

KOYO

Part # CRSB-8

BDI # 1086282

Features

Roller Width - Inch: 0.344
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY