5203KYY2
Description
5203KYY2 ANGULAR CONTACT BALL BEARING ; 0.64 IDX40MM ODX39MM OUTER RING WIDTH
Part # 2101065922
BDI # 18178051
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
43.94MM Wide Inner Width
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
6.5
Nominal Outside Diameter - Inch:
6.688
Inch - Metric:
Inch
Material:
TU
Length Thru Bore - Millimeter:
69.85
Nominal Bore - Millimeter:
165.1
Length Thru Bore - Inch:
2.75
Nominal Outside Diameter - Millimeter:
169.875
Other Features:
Self-Lubricating