6215-2NSEC3
Description
6215-2NSEC3 DEEP GROOVE BALL BEARING ; 6200 SERIES
Part # 62152NSEC3BV2M
BDI # 664921
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264642
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6309 2NSE9 C3
Description
6309 2NSE9 C3 DEEP GROOVE BALL BEARING ; 45MM X 100MM X 25MM WD
Part # 63092NSE9BSXM
BDI # 665043
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6301ZZE C3
Description
6301ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 12MM BORE 37MM OD 12MM WD
Part # 6301ZZEC3BSXM
BDI # 665001
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264691
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6217ZZ C3
Description
6217ZZ C3 DEEP GROOVE RADIAL BALL BRG ; 85MM BORE 150MM OD 28MM WD
Part # 6217ZZC3BV2S
BDI # 664936
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264653
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6219-2NSL C3
Description
6219-2NSL C3 DEEP GROOVE BALL BEARING ; 95MM BORE 170MM OD 32MM WD
Part # 62192NSLC3BXMM
BDI # 664943
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265788
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No